- 2 1/16" Center Distance Vertical Wormgear Reducer
- 345:1 Ratio
- 1/2" Shaft Input
- 3/4"Up & Down Output Shaft
features
- Cast aluminum alloy housing
- Case hardened and ground alloy steel worm
- Gears are cast gear bronze keyed to output shaft
- Carbon steel outputshaft ground to close tolerances
- Shaft extension equipped with lip style synthetic element oil seals
- Standard mounting base is detachable
| Input (Shaft or Bore) Size | 1/2 in |
| Ratio | 345:1 |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Frame | N/A |
| Center Distance | 2 1/16 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Input Configuration | Shaft Input |
| Output Configuration | Up & Down Output |
| Bolt Centers w/ Std. Base Kit (in) | 5 in |
| Box Height | 6 15/16 in |
| Washdown Duty | No |
| Output RPM @ 1750 rpm Input | 5.07 rpm |
| Housing Material | Cast Aluminum |
| Box Length | 6 1/4 in |
| Box Width | 6 1/4 in |
| Frame Size | Shaft Input, Not a C-Face |
| Reduction Type | Double Reduction |
| HP @ RPM | 0.125 hp @ 1800 rpm |
| Weight | 19.1 LB |

