- 2 1/16" Center Distance Vertical Wormgear Reducer
- 23:1 Ratio
- 5/8" Shaft Input
- 3/4"Left Output Shaft
features
- Cast aluminum alloy housing
- Case hardened and ground alloy steel worm
- Gears are cast gear bronze keyed to output shaft
- Carbon steel outputshaft ground to close tolerances
- Shaft extension equipped with lip style synthetic element oil seals
- Standard mounting base is detachable
| Bolt Centers w/ Std. Base Kit (in) | 5 in |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Motor Application | General Purpose |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Max. Input HP @ 100 rpm | 0.078 hp |
| Input Configuration | Shaft Input |
| Box Length | 6 1/4 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame | N/A |
| Worm Position | Vertical¦Right Angle |
| Washdown Duty | No |
| Output RPM @ 1750 rpm Input | 76 rpm |
| Ratio | 23:1 |
| Housing Material | Cast Aluminum |
| Center Distance | 2.0625 in |
| Box Width | 6 1/4 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Output Configuration | Left Output |
| Frame Size | Shaft Input, Not a C-Face |
| Input HP @ RPM | 0.51 hp @ 1150 rpm, 0.58 hp @ 1750 rpm |
| Box Height | 6 5/16 in |
| Reduction Type | Single Reduction |
| Weight | 16.0 LB |

