- 2.38 in Center Distance
- 10:1 Ratio
- 140TC Frame Size
features
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- High lead angle worm is case hardened, ground and polished.
- Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
- Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
| Center Distance Range | 1 in Thru 3.25 in |
| Gear Type | Worm |
| O.D. | 1.188 in |
| Gear Drive Reductions | Single |
| Output Torque Rating Range [Min] | 1000 in lbs |
| Shaft Size | 1.1879999999999999 |
| Ratio | 10:1 |
| Output Hollow Shaft Dia. | 1.188 in |
| Input HP | 3.56 @ 1750 RPM |
| Motor Frame Size | 140TC |
| Output Speed | 175 rpm |
| Output Shaft Thrust Load [Max] | 1820 |
| Input Style | C-Face Quill |
| Frame Size | 140TC |
| Output Shaft OHL [Max] | 1770 |
| Thermal Input Horsepower | 3.56 @ 1750 Input |
| Input Keyway (C Face) | 3/16 x 3/32 |
| Output Torque | 1172 in-lbs @1750 Input RPM |
| Input Speed | 1750 rpm |
| Efficiency | 0.8 |
| Thermal Output Torque Rating | 1172 @ 1750 Input |
| HP Range | 3 HP (< 5) |
| Center Distance | 2.375 in |
| Output Torque Rating Range [Max] | 2500 in lbs |
| Reducer Style | Standard |
| Mechanical Output Torque Rating | 1172 @ 1750 Input |
| Input Bore (C Face) | 0.875 in |
| Output Shaft | Hollow Bore |
| Housing Material | Cast Iron |
| No. of Gear Reductions | Single |
| Weight | 47.0 LB |
| EAN or UPC | 662288999065 |

