Skip to content Skip to navigation menu
20:1 Cast Iron Single Reduction Worm Gear Reducer

237Q56LR20

20:1 Cast Iron Single Reduction Worm Gear Reducer
Item #101469564
  • 2.38 in Center Distance
  • 20:1 Ratio
  • 56C Frame Size
20:1 Cast Iron Single Reduction Worm Gear Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.38 in Center Distance
  • 20:1 Ratio
  • 56C Frame Size

features

  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
  • Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
Output Shaft Direction Double
Base to Shaft Center Height w/Vert. "J" Base Kit 4.06 in
Frame 56C
Efficiency 0.8
Output Torque @ RPM 1058 in lb @ 1750 rpm, 1253 in lb @ 1150 rpm
Output RPM 87.5
Output Shaft OHL [Max] 843
Max. Input HP @ 100 rpm 0.19 hp
O.D. 1.125 in
Washdown Duty No
Base to Shaft Center Height w/Low Vert. Base Kit 3.38 in
HP @ RPM 1 hp @ 1200 rpm, 1 hp @ 1800 rpm
Thermal Output Torque @ RPM 880 in lb @ 1750 rpm, 1144 in lb @ 1150 rpm
Gear Type Worm
Output Shaft Solid
Output RPM @ Input RPM 88 rpm @ 1750 rpm
Output Shaft Key Length 1.75
Center Distance 2.375 in
Output Shaft Key Square 0.25
Input Dia. 0.625 in
Output RPM @ 1750 rpm Input 87.5 rpm
Shaft Seal Material Nitrile
Output Configuration Left & Right Output
Motor Application General Purpose
Output Torque Rating Range [Max] 2500 in lbs
Max. Overhung Load @ RPM 843 lbf @ 1750 rpm
Input HP @ RPM 1.39 hp @ 1150 rpm, 1.73 hp @ 1750 rpm
Output Torque 1421 in-lbs @1750 Input RPM
Input (Shaft or Bore) Size 5/8 in
Motor Frame Size 56C
Base to Shaft Center Height w/High Vert. Base Kit 5 1/4 in
Thermal Input Horsepower @ 1750 RPM 1.44 hp
Input Bore (C Face) 0.625 in
Output (Shaft or Bore) Size 1 1/8 in
Output Speed 87.5 rpm
Torque Out @ 1750 rpm 1058 in lb
Frame Size 56C
HP Range 2 HP (< 3)
Output Shaft Orientation LR
Max. Thrust Load @ 1150 rpm 2305 lbf
Box Width 4.06 in
Output Torque Rating Range [Min] 1000 in lbs
Thermal Output Torque Rating 1421 @ 1750 Input
Housing Material Cast Iron
Service Factor 1
No. of Gear Reductions Single
Max. Thrust Load @ RPM 2179 lbf @ 1750 rpm, 2305 lbf @ 1150 rpm
Center Distance Range 1 in Thru 3.25 in
Bolt Centers w/ Vertical "J" Base Kit (in) 9 3/16 x 2 7/8
Output Shaft Assembly Code D
Torque Out @ 1150 rpm 1253 in lb
Base to Shaft Center Height w/Std. Base Kit 3 1/4 in
Output Key 1/4 x 1.75
Assembly Q-LR
Ratio 20:1
Output Shaft Thrust Load [Max] 2179
Bolt Centers w/ Vertical Base Kits (in) 8 15/16 x 4 7/8
Input Speed 1750 rpm
Box Length 6.13 in
Reducer Worm - Right Angle
Thermal Input Horsepower @ RPM 1.27 hp @ 1150 rpm, 1.44 hp @ 1750 rpm
Max. Overhung Load @ 1750 rpm 843 lbf
Gear Drive Reductions Single
Reducer Style Standard
Input Configuration C-Face Quilled
Input Keyway (C Face) 3/16 x 3/32
Shaft Size 1.125
Input Style C-Face Quill
Input HP 1.99 @ 1750 RPM
Thermal Input Horsepower 2.33 @ 1750 Input
Mechanical Output Torque Rating 1421 @ 1750 Input
Box Height 6.94 in
Series Raider
Bolt Centers w/ Std. Base Kit (in) 7 1/16 x 4 7/8
Weight 45.0 LB
EAN or UPC 662288349549
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison