- Base Kit for Size 237 Worm Gear Reducer
features
- Eleven Accessory Kits Available: Allow various configurations from standard gearbox.
- Easy Installation: Bolt-on construction.
- Tack-On Kits For High Ratios: Allow ratios up to 3600:1.
- C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
| Use With | Size 237 Reducer |
| Accessory Type | Standard Base Kit |
| Mounting Type | Bottom or Top |
| Bolt Pattern | 7.06 x 4.88 |
| Overall Length | 8.37 in |
| Center Distance | 2.37 in |
| Material | Cast Iron |
| Weight | 4.38 LB |
| EAN or UPC | 662288349938 |

