- Size 250A Adjusting Nut
features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse offers accessories to the torque overload devices
- Adjustment nut are available and are easily installed
| Type of OSD | Morse (TM) Torque Limiter |
| Series | 250A |
| O.D. | 1.88 in |
| Part Type | Adjusting Nut |
| Accessory Type | Adjusting Nut |
| Use With | 250A-1, 250A-2 |
| Weight | 0.15 LB |
| EAN or UPC | 662288494720 |

