- Sprocket for 250A-1or 250A-2 Torque Limiter
- 35 Chain
- 25 Teeth
features
- Ground for proper release and re-engagement
| Sprocket Thickness | 0.168 in |
| No. of Teeth | 25 |
| Use With | 250A-1, 250A-2 |
| Outside Dia. | 3.19 in |
| Sprocket Pitch Diameter | 2.992 in |
| Type | A Plate |
| Chain No. | 35 |
| Weight | 0.4 LB |

