- Sprocket for 250A-1or 250A-2 Torque Limiter
- 40 Chain
- 24 Teeth
features
- Ground for proper release and re-engagement
| Use With | 250A-1, 250A-2 |
| Chain No. | 40 |
| Type | A Plate |
| Sprocket Thickness | 0.284 in |
| No. of Teeth | 24 |
| Outside Dia. | 4.098 in |
| Sprocket Pitch Diameter | 3.831 in |
| Weight | 0.1 LB |

