- Sprocket for 250A-1or 250A-2 Torque Limiter
- 40 Chain
- 22 Teeth
features
- Ground for proper release and re-engagement
| Sprocket Pitch Diameter | 3.513 in |
| Type | A Plate |
| Outside Dia. | 3.778 in |
| Sprocket Thickness | 0.284 in |
| Use With | 250A-1, 250A-2 |
| Chain No. | 40 |
| No. of Teeth | 22 |
| Weight | 0.5 LB |

