- 0.425" Sprocket Bushing for use with a #41 chain sprocket and a 250A-1 or a 250A-2 Torque Limiter
features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse offers accessories in bushing kits to the torque overload devices
- Bushing kits are available in a wide range of bore size and are easily installed
| Bushing Length | 0.425 in |
| Chain Size | 41 |
| Accessory Type | Bushing |
| Type of OSD | Morse (TM) Torque Limiter |
| Series | 250A |
| Outside Dia. | 1.625 in |
| Inside Dia. | 1.375 in |
| Length | 0.425 in |
| Use With | 250A-1, 250A-2 |
| Weight | 0.065 LB |
| EAN or UPC | 662288494751 |

