- Size 250TL Lockwasher
features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse offers accessories to the torque overload devices
- Lockwasher are available and are easily installed
| Part Type | Lockwasher |
| Use With | 250A-1, 250A-2 |
| Series | 250A |
| Accessory Type | Lock Washer |
| Type of OSD | Morse (TM) Torque Limiter |
| Weight | 0.01 LB |
| EAN or UPC | 662288494737 |

