- Size 250TL Pressure Plate
features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse offers accessories to the torque overload devices
- Press plates are available and are easily installed
| Part Type | Pressure Plate |
| Type of OSD | Morse (TM) Torque Limiter |
| Use With | 250A-1, 250A-2 |
| Accessory Type | Pressure Plate |
| Series | 250A |
| Weight | 0.25 LB |
| EAN or UPC | 662288389408 |

