- 25 Single Strand Chain, 12 Teeth, B Style, Delrin Sprocket
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 5/8 in |
| Stock Bore Size | 0.25 in |
| Width Across Teeth | 0.11 in |
| Inch/Metric | Inch |
| Bore Range [Max] | N/A |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 0.5 in |
| Outside Dia. | 1.083 in |
| No. of Teeth | 12 |
| Chain Pitch | 0.250 in |
| Material | Delrin |
| Bore Range [Min] | 0.25 in |
| Sprocket Style | B |
| Chain No. | 25 |
| Pitch Diameter | 0.966 in |
| No. of Strands Across | 1 |
| Hub Projection | 0.39 in |
| Weight | 0.01 LB |
| EAN or UPC | 662460388922 |

