- 25 Single Strand Chain, 16 Teeth, B Style, Delrin Sprocket
| No. of Teeth | 16 |
| Bore Range [Max] | N/A |
| Stock Bore Size | 0.25 in |
| Width Across Teeth | 0.11 in |
| Pitch Diameter | 1.281 in |
| Hub Dia. | 0.969 in |
| Sprocket Style | B |
| Bore Type | Minimum Plain Bore |
| Bore Range [Min] | 0.25 in |
| Chain Pitch | 0.250 in |
| Inch/Metric | Inch |
| Outside Dia. | 1.407 in |
| No. of Strands Across | 1 |
| Material | Delrin |
| Hub Projection | 0.39 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.5 in |
| Chain No. | 25 |
| Weight | 0.04 LB |

