- 25 Single Strand Chain, 26 Teeth, B Style, Nylatron Sprocket
| Inch/Metric | Inch |
| Material | Nylatron |
| Stock Bore Size | 0.375 in |
| Sprocket Style | B |
| Bore Range [Min] | 0.375 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | 0.515 in |
| Outside Dia. | 2.209 in |
| Pitch Diameter | 2.074 in |
| Chain Pitch | 0.250 in |
| Hub Dia. | 1 1/2 in |
| Chain No. | 25 |
| Bore Range [Max] | N/A |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.11 in |
| No. of Teeth | 26 |
| Length Through Bore | 0.625 in |
| Weight | 0.08 LB |
| EAN or UPC | 662460389141 |

