- 25 Single Strand Chain, 36 Teeth, B Style, Delrin Sprocket
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 3.008 in |
| Material | Delrin |
| Pitch Diameter | 2.868 in |
| Bore Range [Min] | 0.375 in |
| Stock Bore Size | 0.375 in |
| Length Through Bore | 0.75 in |
| Bore Range [Max] | N/A |
| Hub Length Thru | 0.64 in |
| Hub Dia. | 1 1/2 in |
| Width Across Teeth | 0.11 in |
| No. of Teeth | 36 |
| Inch/Metric | Inch |
| Chain Pitch | 0.250 in |
| Chain No. | 25 |
| Sprocket Style | B |
| Bore Type | Minimum Plain Bore |
| Weight | 0.08 LB |

