- Steel Material
- 1 Strand
- 0.25 in Chain Pitch
features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available from Stock
compliances
- 0
| Chain No. | 25 |
| Material | Steel |
| No. of Strands Across | 1 |
| Link Plates Thickness | 0.03 in |
| Roller Width | 0.125 in |
| Rated Working Load | 88 lbs |
| Chain Type | Standard |
| Type | Connecting (Master) Link |
| Roller Dia. | 0.13 in |
| Pin Length (Lc) | 0.15 in |
| Duty | Standard-Duty |
| Pin Material | Carbon Steel |
| Pin Overall Length | 0.312 in |
| Pin Diameter | 0.09 in |
| Link Plates Height | 0.23 in |
| Link Type | Spring Clip |
| Chain Series | 25, 25-2 |
| Chain Pitch | 0.25 in |
| Pin Length (Lr) | 0.19 in |
| Chain Construction | Part (CL, Ol, RL) |
| Standard Met | ANSI B29.1 |
| Average Tensile Strength | 875 psi |
| Pin Length - Riveted | 0.312 |
| Width Over Pins | 0.312 in |
| Number of Strands/Width | 1 |
| Pin Dia. | 0.091 in |
| Plate Thickness | 0.03 in |
| Side Plate Configuration | Hourglass |
| No. of Connecting Links Included | 1 |
| Coating | Uncoated |
| Chain Size | 25 |
| Connecting Link - Slip Fit | Spring Clip |
| Centerline to Opposite Cotter Pin Side | 0.156 |
| Centerline to Outside of Cotter Pin | 0.188 |
| Inside Plate Height | 0.234 in |
| Weight | 0.005 LB |
| EAN or UPC | 662460388748 |
-
Pre-Packed Quantities


