- 2 1/2" Center Distance
- Vertical
- Double Reduction
- 2400:1 Ratio
- 0.06 hp @ 1750 rpm
| Bolt Centers w/ Std. Base Kit (in) | 10 x 5 3/4 |
| Input (Shaft or Bore) Size | 5/8 in |
| Ratio | 2400:1 |
| Washdown Duty | No |
| Reduction Type | Double Reduction |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 0.73 rpm |
| Max. Input HP @ 100 rpm | N/A |
| Box Height | 6 15/16 in |
| Center Distance | 2.5 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Frame Size | Shaft Input, Not a C-Face |
| Torque Out @ 1750 rpm | 1561 in lb |
| Max. Overhung Load @ 1750 rpm | 1030 lb/in |
| Input Configuration | Shaft Input |
| Motor Application | General Purpose |
| Box Width | 7 in |
| Frame | N/A |
| Box Length | 11 1/4 in |
| Torque Out @ 1150 rpm | 1566 in lb |
| Output Configuration | Down Output |
| Weight | 67.0 LB |

