- #25 Chain
- 1 Strand
- 1/4" Pitch
- Riveted
- Carbon Steel Material
features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
compliances
- 0
| Inside Plate Height | 0.234 in |
| Material | Steel |
| Chain Series | 25, 25-2 |
| Link Plates Height | 0.234 in |
| Centerline to Opposite Cotter Pin Side | 0.156 |
| Roller Width | 0.125 in |
| Number of Strands/Width | 1 |
| Pin Diameter | 0.09 in |
| Average Tensile Strength | 875 psi |
| Chain Size | 25 |
| Pin Dia. | 0.091 in |
| Self-Lubricating | No |
| Chain Construction | Riveted |
| Plate Thickness | 0.03 in |
| Chain No. | 25 |
| No. of Strands Across | 1 |
| Package Type | 100 Foot Reel |
| Side Plate Configuration | Hourglass |
| No. of Connecting Links Included | 10 |
| Side Bow | No |
| Chain Type | Standard |
| Roller Dia. | 0.13 in |
| Rated Working Load | 88 lbs |
| Centerline to Outside of Cotter Pin | 0.188 |
| Pin Overall Length | 0.312 in |
| Pins & Rollers | Standard |
| Link Plates Thickness | 0.03 in |
| Duty | Standard-Duty |
| Width Over Pins | 0.312 in |
| Chain Pitch | 0.25 in |
| Pin Material | Carbon Steel |
| Weight | 1.025 LB |
| EAN or UPC | 662460389288 |
-
Pre-Packed Quantities


