- #25
- 1 Strand
- Cotter Pin Connecting (Master) Link
- 1/4" Pitch
features
- Unmatched Quality and Performance in Morse Brand Chain
- 304 Series Stainless Steel for the most corrosive environments
- Available from Stock
compliances
- 0
| Type | Connecting (Master) Link |
| Roller Width | 0.13 in |
| Link Plates Height | 0.23 in |
| Chain No. | 25 |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Length (Lc) | 0.15 in |
| Rated Working Load | 70 lbs |
| Roller Dia. | 0.13 in |
| Pin Length (Lr) | 0.19 in |
| Chain Series | 25, 25-2 |
| Link Plates Thickness | 0.03 in |
| Link Type | Spring Clip, Slip Fit |
| Chain Pitch | 0.25 in |
| Material | Stainless Steel |
| Pin Material | Stainless Steel |
| Pin Diameter | 0.09 in |
| Pin Overall Length | 0.312 in |
| No. of Strands Across | 1 |
| Duty | Standard-Duty |
| Chain Type | ANSI |
| Weight | 0.04 LB |
| EAN or UPC | 662288698173 |
-
Pre-Packed Quantities


