- 2.63 in Center Distance
- 5:1 Ratio
- 180TC Frame Size
features
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- High lead angle worm is case hardened, ground and polished.
- Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
- Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
| Input Dia. | 1.125 in |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Efficiency | 0.8 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Output Torque | 1130 in-lbs @1750 Input RPM |
| Frame Size | 180TC |
| Housing Material | Cast Iron |
| Output Speed | 350 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 3.69 in |
| Input Bore (C Face) | 1.125 in |
| Input HP | 6.19 @ 1750 RPM |
| Box Height | 8 in |
| Motor Frame Size | 180TC |
| Input Configuration | C-Face Quilled |
| Input Keyway (C Face) | 1/4 x 1/8 |
| Output Torque Rating Range [Max] | 2500 in lbs |
| Reducer Style | Standard |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Input Speed | 1750 rpm |
| Reducer | Worm - Right Angle |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Output RPM | 350 |
| Output Shaft Key Square | 0.25 |
| Thermal Input Horsepower @ RPM | 3.59 hp @ 1150 rpm, 4.07 hp @ 1750 rpm |
| Shaft Seal Material | Nitrile |
| Max. Input HP @ 100 rpm | 0.71 hp |
| Shaft Size | 1.13 |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Output Shaft Direction | Double |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Thermal Input Horsepower | 6.693 @ 1750 Input |
| Washdown Duty | No |
| Center Distance | 2.625 in |
| Box Width | 4.44 in |
| Frame | 180TC |
| Output Shaft | Solid |
| O.D. | 1.125 in |
| Torque Out @ 1750 rpm | 909 in lb |
| Gear Type | Worm |
| Max. Thrust Load @ RPM | 1596 lbf @ 1750 rpm, 1776 lbf @ 1150 rpm |
| Ratio | 5:1 |
| Thermal Output Torque @ RPM | 687 in lb @ 1750 rpm, 905 in lb @ 1150 rpm |
| Series | Raider |
| Gear Drive Reductions | Single |
| Torque Out @ 1150 rpm | 1160 in lb |
| No. of Gear Reductions | Single |
| Assembly | Q-LR |
| Output Shaft OHL [Max] | 1295 |
| Bolt Centers w/ Vertical Base Kits (in) | 10 1/8 x 5 3/4 |
| Output Key | 1/4 x 2 |
| Output Shaft Assembly Code | D |
| Center Distance Range | 1 in Thru 3.25 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.6 in |
| Output Configuration | Left & Right Output |
| Input HP @ RPM | 4.6 hp @ 1150 rpm, 5.38 hp @ 1750 rpm |
| Mechanical Output Torque Rating | 1130 @ 1750 Input |
| Max. Thrust Load @ 1150 rpm | 1776 lbf |
| Thermal Output Torque Rating | 1130 @ 1750 Input |
| Box Length | 7.12 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Output Shaft Thrust Load [Max] | 1596 |
| Output Shaft Key Length | 1.75 |
| Thermal Input Horsepower @ 1750 RPM | 4.07 hp |
| HP @ RPM | 3 hp @ 1200 rpm, 3 hp @ 1800 rpm |
| HP Range | 5 HP (< 7-1/2) |
| Service Factor | 1 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10 3/8 x 3 1/8 |
| Output Shaft Orientation | LR |
| Output Torque @ RPM | 909 in lb @ 1750 rpm, 1160 in lb @ 1150 rpm |
| Max. Overhung Load @ RPM | 1295 lbf @ 1750 rpm |
| Output Torque Rating Range [Min] | 1000 in lbs |
| Input Style | C-Face Quill |
| Max. Overhung Load @ 1750 rpm | 1295 lbf |
| Weight | 53.725 LB |
| EAN or UPC | 662288353850 |

