- 2.63 in Center Distance
- 30:1 Ratio
- 56C Frame Size
features
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- High lead angle worm is case hardened, ground and polished.
- Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
- Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
| Max. Thrust Load @ RPM | 2956 lbf @ 1750 rpm, 3176 lbf @ 1150 rpm |
| Input Bore (C Face) | 0.63 in |
| Frame | 56C |
| O.D. | 1.938 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Style | C-Face Quill |
| Efficiency | 0.8 |
| Input HP @ RPM | 1.21 hp @ 1150 rpm, 1.48 hp @ 1750 rpm |
| Input Keyway (C Face) | 3/16 x 3/32 |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Max. Input HP @ 100 rpm | 0.17 hp |
| Thermal Output Torque Rating | 1883 @ 1750 Input |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.6 in |
| Output Torque Rating Range [Max] | 2500 in lbs |
| Series | Raider |
| Bolt Centers w/ Vertical Base Kits (in) | 10 1/8 x 5 3/4 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Center Distance Range | 1 in Thru 3.25 in |
| Output Shaft | Hollow Bore |
| Output Configuration | Hollow Output |
| Output Shaft OHL [Max] | 1625 |
| Input HP | 2.145 @ 1750 RPM |
| Input Speed | 1750 rpm |
| Thermal Input Horsepower | 2.145 @ 1750 Input |
| Mechanical Output Torque Rating | 1883 @ 1750 Input |
| Ratio | 30:1 |
| Housing Material | Cast Iron |
| Box Width | 4.44 in |
| HP Range | 2 HP (< 3) |
| Max. Overhung Load @ 1750 rpm | 1295 lbf |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Frame Size | 56C |
| Torque Out @ 1750 rpm | 1303 in lb |
| Thermal Output Torque @ RPM | 1131 in lb @ 1750 rpm, 1439 in lb @ 1150 rpm |
| Gear Type | Worm |
| Output Shaft Direction | Light or Right |
| Output (Shaft or Bore) Size | 1 15/16 in |
| Output Torque | 1833 in-lbs @1750 Input RPM |
| Max. Thrust Load @ 1150 rpm | 3176 lbf |
| Motor Application | General Purpose |
| No. of Gear Reductions | Single |
| Output Torque Rating Range [Min] | 1000 in lbs |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Base to Shaft Center Height w/Std. Base Kit | 3.69 in |
| Torque Out @ 1150 rpm | 1554 in lb |
| Output Torque @ RPM | 1303 in lb @ 1750 rpm, 1554 in lb @ 1150 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10 3/8 x 3 1/8 |
| Input Configuration | C-Face Quilled |
| Center Distance | 2.625 in |
| Box Height | 8 in |
| Box Length | 7.12 in |
| Shaft Size | 1.9379999999999999 |
| Motor Frame Size | 56C |
| HP @ RPM | 1 hp @ 1200 rpm, 1 hp @ 1800 rpm |
| Thermal Input Horsepower @ RPM | 1.12 hp @ 1150 rpm, 1.28 hp @ 1750 rpm |
| Input Dia. | 0.625 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Gear Drive Reductions | Single |
| Washdown Duty | No |
| Max. Overhung Load @ RPM | 1295 lbf @ 1750 rpm |
| Output Shaft Thrust Load [Max] | 2091 |
| Thermal Input Horsepower @ 1750 RPM | 1.28 hp |
| Service Factor | 1 |
| Output Hollow Shaft Dia. | 1.938 in |
| Reducer Style | Standard |
| Output Speed | 58.3 rpm |
| Weight | 55.0 LB |
| EAN or UPC | 662288354291 |

