- 2.63 in Center Distance
- 25:1 Ratio
- 56C Frame Size
features
- High lead angle worm is case hardened, ground and polished.
- Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
- Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
| Output Shaft Key Square | 0.25 |
| Output Torque Rating Range [Min] | 1000 in lbs |
| Ratio | 25:1 |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.6 in |
| Shaft Size | 1.13 |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Input Keyway (C Face) | 3/16 x 1.63 |
| Output Torque | 1869 in-lbs @1750 Input RPM |
| Max. Input HP @ 100 rpm | 0.21 hp |
| Motor Frame Size | 56C |
| Output Shaft | Shaft |
| Mechanical Output Torque Rating | 1869 @ 1750 Input |
| Efficiency | 0.8 |
| Thermal Input Horsepower @ 1750 RPM | 1.55 hp |
| HP Range | 2 HP (< 3) |
| Output Shaft Direction | Right |
| Output Shaft Key Length | 1.75 |
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| O.D. | 1.125 in |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Input Configuration | C-Face Quilled |
| Input HP | 2.487 @ 1750 RPM |
| HP @ RPM | 1 hp @ 1200 rpm, 1.5 hp @ 1800 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 10 1/8 x 5 3/4 |
| Center Distance | 2.625 in |
| Input Speed | 1750 rpm |
| Output Speed | 70 rpm |
| Torque Out @ 1150 rpm | 1560 in lb |
| Reducer Style | Standard |
| Max. Overhung Load @ RPM | 1295 lbf @ 1750 rpm |
| Thermal Output Torque Rating | 1869 @ 1750 Input |
| Torque Out @ 1750 rpm | 1300 in lb |
| Box Height | 8 in |
| Gear Drive Reductions | Single |
| Box Width | 4.44 in |
| Washdown Duty | No |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10 3/8 x 3 1/8 |
| Max. Thrust Load @ RPM | 2748 lbf @ 1750 rpm, 2978 lbf @ 1150 rpm |
| Output Shaft OHL [Max] | 1625 |
| Max. Thrust Load @ 1150 rpm | 2978 lbf |
| Output Configuration | Right Output |
| Gear Type | Worm |
| Input (Shaft or Bore) Size | 5/8 in |
| Input HP @ RPM | 1.42 hp @ 1150 rpm, 1.78 hp @ 1750 rpm |
| Thermal Input Horsepower @ RPM | 1.34 hp @ 1150 rpm, 1.55 hp @ 1750 rpm |
| Center Distance Range | 1 in Thru 3.25 in |
| Input Bore (C Face) | 0.63 in |
| Input Style | C-Face Quill |
| Frame Size | 56C |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Service Factor | 1 |
| Input Dia. | 0.625 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.69 in |
| Max. Overhung Load @ 1750 rpm | 1295 lbf |
| Motor Application | General Purpose |
| Thermal Output Torque @ RPM | 1129 in lb @ 1750 rpm, 1467 in lb @ 1150 rpm |
| No. of Gear Reductions | Single |
| Thermal Input Horsepower | 2.487 @ 1750 Input |
| Output Torque @ RPM | 1300 in lb @ 1750 rpm, 1560 in lb @ 1150 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Output Shaft Thrust Load [Max] | 2091 |
| Box Length | 7.12 in |
| Frame | 56C |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Series | Raider |
| Output Torque Rating Range [Max] | 2500 in lbs |
| Weight | 56.0 LB |
| EAN or UPC | 662288684466 |

