- 2.63 in Center Distance
- 60:1 Ratio
features
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- High lead angle worm is case hardened, ground and polished.
- Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
- Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Box Length | 7.12 in |
| No. of Gear Reductions | Single |
| Reducer | Worm - Right Angle |
| Thermal Output Torque @ RPM | 1064 in lb @ 1750 rpm, 1284 in lb @ 1150 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10 3/8 x 3 1/8 |
| Base to Shaft Center Height w/Std. Base Kit | 3.69 in |
| Max. Overhung Load @ 1750 rpm | 1295 lbf |
| Center Distance Range | 1 in Thru 3.25 in |
| Ratio | 60:1 |
| Output Speed | 29.1 rpm |
| O.D. | 1.125 in |
| Output Torque @ RPM | 1182 in lb @ 1750 rpm, 1403 in lb @ 1150 rpm |
| Output Shaft | Solid |
| Key Square | 0.188 |
| Max. Thrust Load @ RPM | 3410 lbf @ 1150 rpm, 3410 lbf @ 1750 rpm |
| Torque Out @ 1750 rpm | 1182 in lb |
| Service Factor | 1 |
| Output Shaft Direction | Double |
| Gear Type | Worm |
| Key Length | 1.63 |
| Output RPM | 29.1 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Series | Raider |
| Mechanical Output Torque Rating | 1805 @ 1750 Input |
| Shaft Size | 1.125 |
| Thermal Input Horsepower | 1.216 @ 1750 Input |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| HP Range | 1 to 1-1/2 (< 2) |
| Input Configuration | Shaft Input |
| Input Style | Solid Shaft |
| Input Dia. | 0.75 in |
| Torque Out @ 1150 rpm | 1403 in lb |
| Max. Input HP @ 100 rpm | 0.11 hp |
| Input (Shaft or Bore) Size | 3/4 in |
| Output Key | 1/4 x 2 |
| Reducer Style | Standard |
| Frame Size | Shaft Input, Not a C-Face |
| Washdown Duty | No |
| Shaft Seal Material | Nitrile |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Output Torque | 1805 in-lbs @1750 Input RPM |
| Box Height | 8 in |
| Output Shaft Key Square | 0.25 |
| Thermal Output Torque Rating | 1805 @ 1750 Input |
| Gear Drive Reductions | Single |
| Max. Overhung Load @ RPM | 1295 lbf @ 1750 rpm |
| Input Keyway | 3/16 x 1.88 |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Output Configuration | Left & Right Output |
| Input HP | 0.91 @ 1750 RPM |
| Max. Thrust Load @ 1150 rpm | 3410 lbf |
| Box Width | 4.44 in |
| Housing Material | Cast Iron |
| HP @ RPM | 0.5 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Output Torque Rating Range [Min] | 1000 in lbs |
| Efficiency | 0.8 |
| Output Shaft Orientation | LR |
| Center Distance | 2.625 in |
| Output Shaft OHL [Max] | 1295 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.6 in |
| Input HP @ RPM | 0.66 hp @ 1150 rpm, 0.79 hp @ 1750 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 10 1/8 x 5 3/4 |
| Motor Application | General Purpose |
| Output Shaft Thrust Load [Max] | 3410 |
| Output Shaft Assembly Code | D |
| Input Speed | 1750 rpm |
| Frame | N/A |
| Thermal Input Horsepower @ RPM | 0.6 hp @ 1150 rpm, 0.71 hp @ 1750 rpm |
| Output Torque Rating Range [Max] | 2500 in lbs |
| Output Shaft Key Length | 1.75 |
| Assembly | U-LR |
| Thermal Input Horsepower @ 1750 RPM | 0.71 hp |
| Weight | 52.0 LB |
| EAN or UPC | 662288352488 |

