- 2 5/8" Center Distance Vertical Wormgear Reducer
- 277.33:1 Ratio
- 3/4" Shaft Input
- 1"Up Output Shaft
features
- Case hardened and ground alloy steel worm
- Gears are cast gear bronze keyed to output shaft
- Carbon steel outputshaft ground to close tolerances
- Shaft extension equipped with lip style synthetic element oil seals
- Alloy cast iron housing
- Standard mounting base is detachable
| Box Length | 7 1/2 in |
| Ratio | 277.33:1 |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Frame | N/A |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 6.31 rpm |
| Input Configuration | Shaft Input |
| Input (Shaft or Bore) Size | 3/4 in |
| Box Width | 7 1/2 in |
| Frame Size | Shaft Input, Not a C-Face |
| Center Distance | 2 5/8 in |
| Box Height | 7 9/16 in |
| Output (Shaft or Bore) Size | 1 in |
| Washdown Duty | No |
| Housing Material | Cast Iron |
| Motor Application | General Purpose |
| Bolt Centers w/ Std. Base Kit (in) | 6 1/4 in |
| Output Configuration | Up Output |
| Reduction Type | Double Reduction |
| Weight | 35.0 LB |

