- Torque Arm Kit for Size 300 Reducer
features
- Eleven Accessory Kits Available: Allow various configurations from standard gearbox.
- Easy Installation: Bolt-on construction.
- Tack-On Kits For High Ratios: Allow ratios up to 3600:1.
- C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
| Use With | Size 300 Reducer |
| Bolt Centers | 7 in |
| Accessory Type | Torque Arm Kit |
| Material | Steel |
| Center Distance | 3 in |
| Weight | 5.0 LB |
| EAN or UPC | 662288696919 |

