Skip to content Skip to navigation menu
60:1 Cast Iron Single Reduction Worm Gear Reducer

300Q56H60 203

60:1 Cast Iron Single Reduction Worm Gear Reducer
Item #101446331
  • 3 in Center Distance
  • 60:1 Ratio
  • 56C Frame Size
60:1 Cast Iron Single Reduction Worm Gear Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Center Distance
  • 60:1 Ratio
  • 56C Frame Size

features

  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
  • Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
Thermal Output Torque @ RPM 1391 in lb @ 1750 rpm, 1805 in lb @ 1150 rpm
Output Shaft OHL [Max] 2574
Gear Type Worm
Motor Frame Size 56C
Input HP @ RPM 0.98 hp @ 1150 rpm, 1.18 hp @ 1750 rpm
Housing Material Cast Iron
Box Width 5 1/2 in
Frame 56C
Box Length 8 1/2 in
Gear Drive Reductions Single
Input HP 1.64 @ 1750 RPM
Thermal Input Horsepower @ RPM 0.82 hp @ 1150 rpm, 0.91 hp @ 1750 rpm
Mechanical Output Torque Rating 2413 @ 1750 Input
Base to Shaft Center Height w/High Vert. Base Kit 6 1/4 in
Base to Shaft Center Height w/Low Vert. Base Kit 4.69 in
Output Configuration Hollow Output
Shaft Size 2.1880000000000002
Thermal Input Horsepower 1.64 @ 1750 Input
Center Distance Range 1 in Thru 3.25 in
Input Speed 1750 rpm
Output Torque @ RPM 1794 in lb @ 1750 rpm, 2147 in lb @ 1150 rpm
Max. Overhung Load @ 1750 rpm 987 lbf
Input Style C-Face Quill
Output RPM @ 1750 rpm Input 29.2 rpm
HP @ RPM 0.75 hp @ 1200 rpm, 0.75 hp @ 1800 rpm
Washdown Duty No
Output Torque Rating Range [Min] 1000 in lbs
Torque Out @ 1150 rpm 2147 in lb
Base to Shaft Center Height w/Std. Base Kit 4.13 in
Input Configuration C-Face Quilled
No. of Gear Reductions Single
Max. Input HP @ 100 rpm 0.16 hp
Input (Shaft or Bore) Size 5/8 in
Box Height 8.88 in
HP Range 1 to 1-1/2 (< 2)
Output Shaft Hollow Bore
Thermal Input Horsepower @ 1750 RPM 0.91 hp
Output Torque 2413 in-lbs @1750 Input RPM
Base to Shaft Center Height w/Vert. "J" Base Kit 5.94 in
Output Hollow Shaft Dia. 2.188 in
Bolt Centers w/ Std. Base Kit (in) 9 1/2 x 7 1/8
Service Factor 1
Output (Shaft or Bore) Size 2 3/16 in
Bolt Centers w/ Vertical Base Kits (in) 11 3/8 x 6 1/8
Output RPM @ Input RPM 29 rpm @ 1750 rpm
O.D. 2.188 in
Center Distance 3 in
Output Shaft Direction Light or Right
Efficiency 0.8
Torque Out @ 1750 rpm 1794 in lb
Input Keyway (C Face) 3/16 x 3/32
Input Bore (C Face) 0.625 in
Motor Application General Purpose
Ratio 60:1
Frame Size 56C
Input Dia. 0.625 in
Output Shaft Thrust Load [Max] 2574
Max. Thrust Load @ 1150 rpm 3410 lbf
Output Speed 29.1 rpm
Max. Thrust Load @ RPM 3410 lbf @ 1150 rpm, 3410 lbf @ 1750 rpm
Output Torque Rating Range [Max] 2500 in lbs
Series Raider
Reducer Style Standard
Thermal Output Torque Rating 2413 @ 1750 Input
Max. Overhung Load @ RPM 987 lbf @ 1750 rpm
Bolt Centers w/ Vertical "J" Base Kit (in) 12 1/4 x 4
Weight 69.0 LB
EAN or UPC 662288358558
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison