- Base Kit for Size 300 Worm Gear Reducer
features
- Eleven Accessory Kits Available: Allow various configurations from standard gearbox.
- Easy Installation: Bolt-on construction.
- Tack-On Kits For High Ratios: Allow ratios up to 3600:1.
- C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
| Use With | Size 300 Reducer |
| Accessory Type | Standard Base Kit |
| Center Distance | 3 in |
| Bolt Pattern | 7 3/8 x 8 7/16 |
| Material | Cast Iron |
| Weight | 6.82 LB |
| EAN or UPC | 662288358954 |

