- 2 1/4" Bore Bushing for a 307SMF Finished Bore Reducer
| Shaft Dia. | 2.25 in |
| Mfr. Unit Size | 307 |
| Shaft Keyseat | 1/2 x 1/4 |
| Keyway | 1/2 x 1/4 |
| Weight | 13.6 LB |
| Shaft Dia. | 2.25 in |
| Mfr. Unit Size | 307 |
| Shaft Keyseat | 1/2 x 1/4 |
| Keyway | 1/2 x 1/4 |
| Weight | 13.6 LB |