Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Raider® Bushing Kit

307BU211

Raider® Bushing Kit
Item #101446273
  • 2 11/16" Bore Bushing for a 307SMF Finished Bore Reducer
Raider® Bushing Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 11/16" Bore Bushing for a 307SMF Finished Bore Reducer
Keyway 5/8 x 5/16
Shaft Dia. 2.6875 in
Mfr. Unit Size 307
Shaft Keyseat 5/8 x 5/16
Weight 9.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison