- 3" Center Distance Hollow Shaft Wormgear Reducer
- 1500:1 Ratio
- 3/4" Shaft Input
- 2" Hollow Shaft w/ Torque Arm
| Max. Overhung Load @ 1750 rpm | N/A |
| Max. Input HP @ 100 rpm | N/A |
| Input (Shaft or Bore) Size | 3/4 in |
| Frame Size | Shaft Input, Not a C-Face |
| Output Configuration | Hollow Shaft w/ Torque Arm |
| Center Distance | 3 in |
| Torque Out @ 1750 rpm | 3044 in lb |
| Reduction Type | Double Reduction |
| Box Width | 7 in |
| Input Configuration | Shaft Input |
| Max. Thrust Load @ 1150 rpm | N/A |
| Torque Out @ 1150 rpm | 3065 in lb |
| Box Height | N/A |
| Box Length | 13 3/16 in |
| Base to Shaft Center Height w/Std. Base Kit | 3 11/16 in |
| Output (Shaft or Bore) Size | 2 in |
| Ratio | 1500:1 |
| Frame | N/A |
| Output RPM @ 1750 rpm Input | 1.17 rpm |
| Motor Application | General Purpose |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Weight | 66.0 LB |

