- 3" Center Distance, Vertical, Worm Gearmotor Reducer
- Double Reduction
- 75:1 Ratio
- 145TC Frame
- 7/8" C-Face Quilled Input
| Box Height | 8 1/2 in |
| Output Configuration | Down Output |
| Input Configuration | C-Face Quilled |
| Box Width | 13 1/8 in |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/4 x 11 5/8 |
| Output RPM @ 1750 rpm Input | 23.33 rpm |
| Frame | 145TC |
| Center Distance | 3 in |
| Box Length | 8 3/4 in |
| Ratio | 75:1 |
| Weight | 94.0 LB |

