- 3" Center Distance, Worm Gearmotor Reducer
- Double Reduction
- 1000:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
| Output Configuration | Parallel, Hollow Shaft w/ Torque Arm |
| Box Width | 7 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Configuration | C-Face Quilled |
| Box Length | 13 1/2 in |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Frame | 56C |
| Bolt Centers w/ Std. Base Kit (in) | N/A |
| Box Height | N/A |
| Center Distance | 3 in |
| Output (Shaft or Bore) Size | 1 15/16 in |
| Output RPM @ 1750 rpm Input | 1.75 rpm |
| Ratio | 1000:1 |
| Weight | 72.0 LB |

