- 2 11/16" Bore Bushing for a 315SMF Finished Bore Reducer
| Mfr. Unit Size | 315 |
| Shaft Dia. | 2.6875 in |
| Shaft Keyseat | 5/8 x 5/16 |
| Keyway | 5/8 x 5/16 |
| Weight | 16.6 LB |
| EAN or UPC | 662288556749 |
| Mfr. Unit Size | 315 |
| Shaft Dia. | 2.6875 in |
| Shaft Keyseat | 5/8 x 5/16 |
| Keyway | 5/8 x 5/16 |
| Weight | 16.6 LB |
| EAN or UPC | 662288556749 |