- 2 13/16" Bore Bushing for a 315SMF Finished Bore Reducer
| Shaft Dia. | 2.8125 in |
| Keyway | 3/4 x 3/8 |
| Shaft Keyseat | 3/4 x 3/8 |
| Mfr. Unit Size | 315 |
| Weight | 16.02 LB |
| Shaft Dia. | 2.8125 in |
| Keyway | 3/4 x 3/8 |
| Shaft Keyseat | 3/4 x 3/8 |
| Mfr. Unit Size | 315 |
| Weight | 16.02 LB |