- 3" Bore Bushing for a 315SMF Finished Bore Reducer
| Shaft Dia. | 3 in |
| Mfr. Unit Size | 315 |
| Keyway | 3/4 x 3/8 |
| Shaft Keyseat | 3/4 x 3/8 |
| Weight | 13.82 LB |
| EAN or UPC | 662288556787 |
| Shaft Dia. | 3 in |
| Mfr. Unit Size | 315 |
| Keyway | 3/4 x 3/8 |
| Shaft Keyseat | 3/4 x 3/8 |
| Weight | 13.82 LB |
| EAN or UPC | 662288556787 |