- 3 3/16" Bore Bushing for a 315SMF Finished Bore Reducer
| Mfr. Unit Size | 315 |
| Keyway | 3/4 x 3/8 |
| Shaft Keyseat | 3/4 x 3/8 |
| Shaft Dia. | 3.1875 in |
| Weight | 10.7 LB |
| EAN or UPC | 662288556794 |
| Mfr. Unit Size | 315 |
| Keyway | 3/4 x 3/8 |
| Shaft Keyseat | 3/4 x 3/8 |
| Shaft Dia. | 3.1875 in |
| Weight | 10.7 LB |
| EAN or UPC | 662288556794 |