- 3.25 in Center Distance
- 60:1 Ratio
features
- Rugged Cast-Iron Housing: Provides maximum strength and dependability.
- High lead angle worm is case hardened, ground and polished.
- Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
- Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.
| Input Speed | 1750 rpm |
| Frame | N/A |
| Output Key | 5/16 x 2.88 |
| Assembly | U-R |
| Output RPM | 29.1 |
| Box Length | 8 1/2 in |
| Output Torque @ RPM | 2305 in lb @ 1750 rpm, 2658 in lb @ 1150 rpm |
| Thermal Output Torque Rating | 3274 @ 1750 Input |
| Key Length | 1.63 |
| Output Torque Rating Range [Max] | 5000 in lbs |
| Gear Drive Reductions | Single |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Box Height | 9.38 in |
| Input Keyway | 3/16 x 1.63 |
| Input HP @ RPM | 1.23 hp @ 1150 rpm, 1.53 hp @ 1750 rpm |
| Shaft Seal Material | Nitrile |
| Input Style | Solid Shaft |
| Service Factor | 1 |
| Frame Size | Shaft Input, Not a C-Face |
| HP @ RPM | 0.75 hp @ 1200 rpm, 1 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Output Shaft Assembly Code | R |
| Center Distance Range | 1 in Thru 3.25 in |
| Reducer Style | Standard |
| Base to Shaft Center Height w/Low Vert. Base Kit | 4.69 in |
| Max. Overhung Load @ RPM | 2401 lbf @ 1750 rpm |
| Output Shaft OHL [Max] | 2401 |
| Output Shaft Direction | Right |
| Output Speed | 29.1 rpm |
| Shaft Size | 1.375 |
| Bolt Centers w/ Vertical Base Kits (in) | 11 7/8 x 6 1/8 |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Output Torque Rating Range [Min] | 2500 in lbs |
| Washdown Duty | No |
| Housing Material | Cast Iron |
| Reducer | Worm - Right Angle |
| Output Configuration | Right Output |
| Center Distance | 3.25 in |
| Box Width | 5 in |
| Input HP | 1.76 @ 1750 RPM |
| Output Shaft | Solid |
| Output Shaft Thrust Load [Max] | 3410 |
| Torque Out @ 1150 rpm | 2658 in lb |
| Input Configuration | Shaft Input |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 12 3/4 x 4 |
| Series | Raider |
| Thermal Input Horsepower | 2.114 @ 1750 Input |
| Output Torque | 3274 in-lbs @1750 Input RPM |
| Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Thermal Output Torque @ RPM | 1776 in lb @ 1750 rpm, 2126 in lb @ 1150 rpm |
| Max. Overhung Load @ 1750 rpm | 2401 lbf |
| Max. Thrust Load @ 1150 rpm | 3410 lbf |
| Ratio | 60:1 |
| Mechanical Output Torque Rating | 3274 @ 1750 Input |
| Input Dia. | 0.875 in |
| Max. Input HP @ 100 rpm | 0.2 hp |
| Key Square | 0.188 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 5.69 in |
| HP Range | 2 HP (< 3) |
| Efficiency | 0.8 |
| Max. Thrust Load @ RPM | 3410 lbf @ 1150 rpm, 3410 lbf @ 1750 rpm |
| No. of Gear Reductions | Single |
| Motor Application | General Purpose |
| Thermal Input Horsepower @ RPM | 0.98 hp @ 1150 rpm, 1.18 hp @ 1750 rpm |
| Gear Type | Worm |
| Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 7 3/4 |
| O.D. | 1.375 in |
| Thermal Input Horsepower @ 1750 RPM | 1.18 hp |
| Torque Out @ 1750 rpm | 2305 in lb |
| Weight | 71.0 LB |
| EAN or UPC | 662288361121 |

