- #35
- 4 Strand
- Cotter Pin Offset Link
- 3/8" Pitch
| Pin Diameter | 0.141 in |
| Chain No. | 35 |
| Rated Working Load | 840 lbs |
| Roller Width | 0.19 in |
| Chain Pitch | 0.375 in |
| Pin Length (Lc) | 0.78 in |
| No. of Strands Across | 4 |
| Link Type | Cotter Pin |
| Roller Dia. | 0.2 in |
| Duty | Standard-Duty |
| Pin Material | Carbon Steel |
| Type | Offset (Half) Link |
| Link Plates Thickness | 0.05 in |
| Material | Carbon Steel |
| Pin Overall Length | 1.664 in |
| Chain Type | ANSI |
| Pin Length (Lr) | 0.91 in |
| Link Plates Height | 0.35 in |
| Chain Construction | Part (CL, Ol, RL) |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Weight | 0.031 LB |
| EAN or UPC | 662288557418 |

