- Friction Discs for # 350A-1 & 350A-2 Torque Limiters
features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse offers accessories to the torque overload devices
- Facings are available and are easily installed
| Outside Dia. | 3.5 in |
| Series | 350A |
| Use With | 350A-1, 350A-2 |
| Accessory Type | Friction Facing |
| Type of OSD | Morse (TM) Torque Limiter |
| O.D. | 3.5 in |
| Weight | 0.175 LB |
| EAN or UPC | 662288494881 |

