- Model 350A Torque Limiter
- 1" Bore
features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip.
- Morse torque limiters are simple design, economical, easy adjustment, compact and dependable
| Torque Capacity [Min] | 15 lb-ft |
| Torque Capacity [Max] | 55 lb-ft |
| Sprocket Bore Dia. | 1.94/1.942 |
| Trip Torque [Min] | 15 |
| Torque Rating [Max] | 55 in lb |
| Bore with Key & Setscrew [Max] | 1.125 in |
| Total Length | 2.438 in, 61.913 mm |
| Overall Length | 2.4375 in |
| Recovery Style | Automatic |
| Type | Torque Overload Devices |
| Bore Size [Max] | 1 in |
| Torque [Min] | 20.4 Nm |
| Bore Shape | Straight |
| Reset Type | Automatic |
| Bore Size (in) | 1 in |
| Chain Size, Minimum No. of Teeth | #40-26 Teeth, #41-26 Teeth, #50-21 Teeth, #60-18 Teeth, #80-15 Teeth, #35-35 Teeth |
| O.D. | 3.5 in, 88.9 mm |
| Outside Dia. | 3.5 in |
| Series | 350A |
| Bore Size [Min] | 1 in |
| Detection Method | Friction Pad |
| Torque [Max] | 74.8 Nm |
| Use With | 350A-1, 350A-2 |
| RPM [Max] | 1400 |
| Weight | 2.585 LB |
| EAN or UPC | 662288478881 |

