- Sprocket for 350A-1or 350A-2 Torque Limiter
- 40 Chain
- 28 Teeth
features
- Ground for proper release and re-engagement
| Chain No. | 40 |
| Sprocket Thickness | 0.284 in |
| Sprocket Pitch Diameter | 4.466 in |
| Type | A Plate |
| Use With | 350A-1, 350A-2 |
| Outside Dia. | 4.738 in |
| No. of Teeth | 28 |
| Weight | 1.05 LB |

