- Sprocket for 350A-1or 350A-2 Torque Limiter
- 40 Chain
- 30 Teeth
features
- Ground for proper release and re-engagement
| Type | A Plate |
| Outside Dia. | 5.06 in |
| Chain No. | 40 |
| Sprocket Thickness | 0.284 in |
| Use With | 350A-1, 350A-2 |
| No. of Teeth | 30 |
| Sprocket Pitch Diameter | 4.783 in |
| Weight | 1.05 LB |

