- Sprocket for 350A-1or 350A-2 Torque Limiter
- 60 Chain
- 20 Teeth
features
- Ground for proper release and re-engagement
| No. of Teeth | 20 |
| Outside Dia. | 5.185 in |
| Chain No. | 60 |
| Sprocket Thickness | 0.459 in |
| Type | A Plate |
| Sprocket Pitch Diameter | 4.794 in |
| Use With | 350A-1, 350A-2 |
| Weight | 1.12 LB |

