- Model 350A Torque Limiter Coupling
- Minimum Plain Bore
features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse offers accessories to the torque overload devices
- The torque limiter couple combines overload slip protection with the ability to couple driving and driven shafts. Some angular and parallel misalignment can be accommodated by the double roller chain design.
- Coupling assembly includes "A" plate sprocket, "B" sprocket, bushing and double strand roller chain.
- The torque limter must be ordered separately.
| Use With | 350A-1, 350A-2 |
| Bore Dia. [Min] | 3/4 in |
| Stock Bore Size | 3/4 in |
| Chain Size, Minimum No. of Teeth | #40-26 Teeth, #41-26 Teeth, #50-21 Teeth, #60-18 Teeth, #80-15 Teeth, #35-35 Teeth |
| Bore Dia. [Max] | 1 1/8 in |
| Outside Dia. | 3.5 in |
| Overall Length | 2.4375 in |
| Torque Rating [Max] | 110 in lb |
| Accessory Type | Coupling |
| Series | 350A |
| Bore Coupling Sprocket [Max] | 1.75 |
| Bore Torque Limiter [Max] | 1.125 |
| Stock Finished Bore Torque Limiter | 0.75 |
| Type of OSD | Morse (TM) Torque Limiter |
| Parallel Misalignment [Max] | 0.012 |
| Angular Misalignment [Max] | 0.5 Degrees |
| Sprocket Size | 524 |
| Torque Capacity | 110 lb-ft |
| Plain Bore Coupling Sprocket Stock [Min] | 0.75 |
| Plain Bore Torque Limiter Stock [Min] | 0.75 |
| Weight | 6.55 LB |
| EAN or UPC | 662288400035 |

