- Sprocket for 350A-1or 350A-2 Torque Limiter
- 50 Chain
- 24 Teeth
features
- Ground for proper release and re-engagement
| No. of Teeth | 24 |
| Use With | 350A-1, 350A-2 |
| Sprocket Pitch Diameter | 4.788 in |
| Chain No. | 50 |
| Type | A Plate |
| Outside Dia. | 5.122 in |
| Sprocket Thickness | 0.343 in |
| Weight | 1.25 LB |

