- 0.655" Sprocket Bushing for use with a #60 chain sprocket and a 350A-1 or a 350A-2 Torque Limiter
features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse offers accessories in bushing kits to the torque overload devices
- Bushing kits are available in a wide range of bore size and are easily installed
| Chain Size | 60 |
| Inside Dia. | 1.6875 in |
| Series | 350A |
| Length | 0.655 in |
| Use With | 350A-1, 350A-2 |
| Bushing Length | 0.655 in |
| Accessory Type | Bushing |
| Type of OSD | Morse (TM) Torque Limiter |
| Outside Dia. | 1.9375 in |
| Shaft Size | 1.685 |
| O.D. | 1.936 in |
| Weight | 0.11 LB |
| EAN or UPC | 662288494959 |

