- 35 Single Strand Chain, 20 Teeth, B Style, Nylatron Sprocket
| Length Through Bore | 0.75 in |
| Material | Nylatron |
| Width Across Teeth | 0.168 in |
| Inch/Metric | Inch |
| Chain No. | 35 |
| Bore Range [Max] | N/A |
| No. of Teeth | 20 |
| Chain Pitch | 0.375 in |
| No. of Strands Across | 1 |
| Hub Dia. | 1.938 in |
| Hub Length Thru | 0.582 in |
| Bore Range [Min] | 0.5 in |
| Stock Bore Size | 0.5 in |
| Bore Type | Minimum Plain Bore |
| Sprocket Style | B |
| Outside Dia. | 2.593 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 2.397 in |
| Weight | 0.15 LB |
| EAN or UPC | 662460389578 |

