- 35 Single Strand Chain, 24 Teeth, B Style, Nylatron Sprocket
| Outside Dia. | 3.073 in |
| Inch/Metric | Inch |
| No. of Teeth | 24 |
| Chain No. | 35 |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | 0.707 in |
| Hub Dia. | 2 in |
| Chain Pitch | 0.375 in |
| Material | Nylatron |
| Width Across Teeth | 0.168 in |
| Length Through Bore | 0.875 in |
| Bore Range [Min] | 0.5 in |
| No. of Strands Across | 1 |
| Stock Bore Size | 0.5 in |
| Bore Range [Max] | N/A |
| Pitch Diameter | 2.873 in |
| Bore Type | Minimum Plain Bore |
| Weight | 0.2 LB |
| EAN or UPC | 662460389585 |

