- 3 1/2" Center Distance Hollow Shaft Wormgear Reducer
- 250:1 Ratio
- 3/4" Shaft Input
- 1 15/16" Hollow Shaft w/ Mounting Flange
| Reduction Type | Double Reduction |
| Box Width | 8 7/16 in |
| Output RPM @ 1750 rpm Input | 7 rpm |
| Max. Overhung Load @ 1750 rpm | N/A |
| Frame Size | Shaft Input, Not a C-Face |
| Torque Out @ 1150 rpm | 5169 in lb |
| Input (Shaft or Bore) Size | 3/4 in |
| Input Configuration | Shaft Input |
| Max. Thrust Load @ 1150 rpm | N/A |
| Torque Out @ 1750 rpm | 5061 in lb |
| Box Length | 14 1/4 in |
| Box Height | N/A |
| Base to Shaft Center Height w/Std. Base Kit | 4 3/4 in |
| Motor Application | General Purpose |
| HP @ RPM | 1 hp @ 1800 rpm |
| Ratio | 250:1 |
| Output Configuration | Hollow Shaft w/ Mounting Flange |
| Output (Shaft or Bore) Size | 1 15/16 in |
| Frame | N/A |
| Center Distance | 3 1/2 in |
| Max. Input HP @ 100 rpm | N/A |
| Weight | 76.0 LB |

